
24" Chrome And Natural Oak Manufactured Wood And Metal Square End Table
Mfr # 486390
Zoro # G322832836
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Set
No
Leg Color
Silver
Finish
Chrome
Base Material
Metal
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486390
Zoro #
G322832836
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
19 in
Height
24 in
Width
19 in
Details
Set
No
Leg Color
Silver
Finish
Chrome
Base Material
Metal
Item
End-Side Tables
Tabletop Color
Gray
Mirrored
No
Includes
1 Table
Purposeful Distressing Type
No Distressing
Tabletop Material
Manufactured Wood
Leg Type
Sled
Shape
Square
Assembled/Unassembled
Assembled
Description
Show off your exquisite taste with this 24" chrome and natural oak manufactured wood and metal square end table. The natural oak manufactured wood top of this table is a nice contrast to the high quality, chrome metal of the base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 24" H x 19" W x 19" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.