This item is Discontinued.

Homeroots 24" Clear and Antiqued Brass Glass and Aluminum Round Figurine End Table 634160

24" Clear and Antiqued Brass Glass and Aluminum Round Figurine End Table (Discontinued)

  • Mfr # 634160
  • Zoro # G522375447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634160
Zoro #
G522375447
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Height
24 in
Depth
18 in

Details

Item
End-Side Table
Tabletop Color
Brass
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Optimize your space and add some charm to your room with the 24-inch clear and antiqued brass glass and aluminum round figurine end table. The base of this table is made from aluminum in a antiqued brass color that is a nice contrast to the clear glass tabletop. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 24-inch h x 18-inch w x 18-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.