Zoro Homepage

24" Clear and Light Gray End Table with Two Drawers

  • Mfr # 544108

  • Zoro # G522354022


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Tabletop Color
Light Gray
Depth
18 in
Height
24 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544108
Zoro #
G522354022
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Height
24 in
Width
24 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
Light Gray
Item
End-Side Table
Application Type
No

Description

Optimize your space and add some charm to your room with the 24-inch clear and light gray end table with two drawers. The top of this manufactured wood table is light gray, while the base is a nice compliment in clear. Includes 2 easy open drawers for storage of the small essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 24-inch H x 24-inch W x 18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.