Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Clear and Silver Glass and Aluminum Nautical Bell End Table

  • Mfr # 634159

  • Zoro # G122373195


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Tabletop Color
Silver
Width
18 in
Assembly Required
Partial Assembly Needed
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634159
Zoro #
G122373195
UPC #
-
Country of Origin
India

Dimensions

Depth
18 in
Width
18 in
Height
24 in

Details

Tabletop Color
Silver
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Distinctive in style the 24-inch clear and silver glass and aluminum round figurine end table radiates a versatile charm. The clear glass top of this table is a nice contrast to the high quality, silver aluminum of the base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 24-inch h x 18-inch w x 18-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.