Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Clear And White End Table With Drawer And Shelf

  • Mfr # 544111

  • Zoro # G722373403


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Depth
18 in
Assembly Required
Partial Assembly Needed
Tabletop Color
White
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544111
Zoro #
G722373403
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Depth
18 in
Width
24 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
White
Application Type
No
Item
End-Side Table

Description

Show off your exquisite taste with this 24-inch clear and white end table with drawer and shelf. The top of this manufactured wood table is white, while the base is a nice compliment in clear. Help to keep your space organized with the included single shelf. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 24-inch H x 24-inch W x 18-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.