Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Clear And White Wood End Table With Two Shelves

  • Mfr # 544105

  • Zoro # G222375341


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White
Height
24 in
Depth
18 in
Assembly Required
Partial Assembly Needed
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544105
Zoro #
G222375341
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Depth
18 in
Width
24 in

Details

Item
End-Side Table
Tabletop Color
White
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Distinctive in style the 24-inch clear and white end table / accent cabinet with two shelves radiates a versatile charm. The body of this manufactured wood table is white, while the legs are a modern compliment in clear lucite. There are 2 shelves that will help to keep clutter at bay. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 24-inch H x 24-inch W x 18-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.