
24" Clear And White Wood Mirrored End Table With Three Drawers
Mfr # 544099
Zoro # G122361604
product price: $661.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
White
Height
24 in
Depth
18 in
Width
24 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544099
Zoro #
G122361604
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Depth
18 in
Width
24 in
Details
Tabletop Color
White
Item
End-Side Table
Application Type
No
Assembly Required
Partial Assembly Needed
Description
Distinctive in style the 24-inch clear and white mirrored end table with three drawers radiates a versatile charm. Offering a nice color combination, the top of this manufactured wood table is white, while the base compliments it nicely in clear. Reflective pieces of mirrored glass give this table a glamorous and unique look. Includes 3 easy open drawers for storage of the small essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 24-inch H x 24-inch W x 18-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.