Zoro Homepage

24" Clear Glass And Steel Coffee Table

  • Mfr # 521003

  • Zoro # G422363094


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Depth
42 in
Application Type
No
Width
24 in
Assembly Required
Full Assembly Needed
Tabletop Color
Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521003
Zoro #
G422363094
UPC #
-
Country of Origin
China

Dimensions

Depth
42 in
Width
24 in
Height
16 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table
Tabletop Color
Coffee

Description

Make a statement with the 24-inch clear glass and steel coffee table and infuse a dash of character and personality into your space. A sleek clear monotone color gives this steel and glass table a fresh and updated look. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 24-inch W x 42-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.