Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Clear Glass Table Lamp With White Drum Shade

  • Mfr # 524371

  • Zoro # G322367291


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
Partial Assembly Needed
Depth
15 in
Color
White
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524371
Zoro #
G322367291
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Height
24 in
Width
15 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Color
White
Item
Table Lamp

Description

With this 24-inch clear glass table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of glass finished in a clear tone. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 24-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.