Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Clear Glass Table Lamp With White Drum Shade

  • Mfr # 524372

  • Zoro # G822359581


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
White
Width
15 in
Height
24 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524372
Zoro #
G822359581
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
24 in
Depth
15 in

Details

Assembly Required
Partial Assembly Needed
Color
White
Item
Table Lamp
Application Type
No

Description

Embrace the good life with this hard working and stylish 24-inch clear glass table lamp with white drum shade. A gorgeous clear glass base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 24-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.