
24" Clear Glass Table Lamp With White Drum Shade
Mfr # 524511
Zoro # G922344920
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
15 in
Application Type
No
Height
24 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524511
Zoro #
G922344920
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Height
24 in
Width
15 in
Details
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
White
Description
Add a bright anchor to your room with this 24-inch clear glass table lamp with white drum shade. The base of this lamp is made of glass finished in a clear tone. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 24-inch H x 15-inch W x 15-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.