Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Clear Lighted Unframed Bathroom Vanity Mirror

  • Mfr # 564844

  • Zoro # G422350353


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Depth
1.18 in
Height
23.58 in
Material
Glass
Width
17.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564844
Zoro #
G422350353
UPC #
-
Country of Origin
China

Dimensions

Depth
1.18 in
Height
23.58 in
Width
17.68 in

Details

Item
Mirror
Material
Glass

Description

Enhance your bathroom lighting with this 24-inch clear lighted unframed bathroom vanity mirror. This rectangle shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. This frameless vanity mirror will open up the room as it reflects the light beautifully from every angle. The casual style of this piece will work great in any room you choose to put it in. Quality craftsmanship in every facet ensures durability and long-lasting wear. You can mount this mirror above your bathroom sink or vanity. 23.58-inch H x 17.68-inch W x 1.18-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.