Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Clear Metal Table Lamp With White Empire Shade

  • Mfr # 524726

  • Zoro # G422345632


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
White
Assembly Required
Partial Assembly Needed
Depth
14 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524726
Zoro #
G422345632
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Width
14 in
Height
23.5 in

Details

Application Type
No
Color
White
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 24" clear metal table lamp with white empire shade. The lamp is made of sturdy metaland features a clear color. The white empire fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 23.5" H x 14" W x 14" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.