Zoro Homepage

24" Copper and Bronze Metal Round Pedestal End Table

  • Mfr # 634878

  • Zoro # G822368156


product price: $1,137.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Commercial Use
Yes
Length
24 in
Width
24 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634878
Zoro #
G822368156
UPC #
-
Country of Origin
India

Dimensions

Length
24 in
Width
24 in
Height
24 in

Details

Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
End-Side Table
Tabletop Color
Copper Bronze

Description

Show off your exquisite taste with this 24-inch copper and bronze metal round pedestal end table. The top of this metal table is copper, while the base is a nice compliment in bronze. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 24-inch h x 24-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.