Zoro Homepage

24" Cream Geometric Table Lamp With Cream Drum Shade

  • Mfr # 545858

  • Zoro # G522356668


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Depth
14.5 in
Application Type
Yes
Height
24 in
Assembly Required
Partial Assembly Needed
Width
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545858
Zoro #
G522356668
UPC #
-
Country of Origin
China

Dimensions

Depth
14.5 in
Height
24 in
Width
14.5 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Cream
Item
Table Lamp

Description

With this 24-inch cream geometric table lamp with cream drum shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy resin and features a cream color with a faceted textural design. The cream drum linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 24-inch H x 14.5-inch W x 14.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.