Zoro Homepage

24" Dark Blue Glass Table Lamp With White Novelty Shade

  • Mfr # 524687

  • Zoro # G722357885


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/White
Height
24.25 in
Depth
18 in
Application Type
No
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524687
Zoro #
G722357885
UPC #
-
Country of Origin
China

Dimensions

Height
24.25 in
Depth
18 in
Width
11 in

Details

Color
Blue/White
Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed

Description

This 24" blue glass table lamp with white novelty shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy glass and features a navy blue color. The white novelty fabric shade is finishes this piece off nicely and symmetrically This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 24.25" H x 11" W x 18" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.