Zoro Homepage

24" Dark Blue Wood Block End Table With Drawer And Shelf

  • Mfr # 544094

  • Zoro # G422376124


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Blue
Height
24 in
Assembly Required
No Assembly Needed
Width
20 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544094
Zoro #
G422376124
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
20 in
Depth
18 in

Details

Tabletop Color
Blue
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
No

Description

Distinctive in style the 24-inch dark blue wood block end table with drawer and shelf radiates a versatile charm. This table features quality construction from manufactured wood and an updated monotone color scheme with dark blue as the main color on both the top and the base. Includes a single shelf for handy storage or display space. Includes a single easy pull out drawer for handy storage of life's little essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 24-inch h x 20-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.