Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Dark Brown Distressed Solid Wood Round Pedestal End Table

  • Mfr # 605351

  • Zoro # G822364592


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
24 in
Tabletop Color
Dark Brown
Commercial Use
Yes
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605351
Zoro #
G822364592
UPC #
-
Country of Origin
India

Dimensions

Width
24 in
Height
24 in
Length
24 in

Details

Item
End-Side Table
Tabletop Color
Dark Brown
Commercial Use
Yes
Assembly Required
Partial Assembly Needed

Description

Show off your exquisite taste with this 24-inch dark brown distressed solid wood round pedestal end table. This table is made from solid wood in a dark brown color throughout the base and top. The purposefully distressed finish gives this table an authentically rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 24-inch h x 24-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.