Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Dark Brown Distressed Solid Wood Square Pedestal End Table

  • Mfr # 605350

  • Zoro # G422341214


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Dark Brown
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Height
24 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605350
Zoro #
G422341214
UPC #
-
Country of Origin
India

Dimensions

Height
24 in
Width
24 in
Length
24 in

Details

Tabletop Color
Dark Brown
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 24-inch dark brown distressed solid wood square pedestal end table. Made of solid wood, the dark brown coloration throughout gives this piece an updated and refreshing look. The purposefully distressed finish gives this table an authentically rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 24-inch h x 24-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.