This item is Discontinued.

Homeroots 24" Dark Gray and Silver Wood Acrylic and Stainless Steel Square End Table With Drawer 544059

24" Dark Gray and Silver Wood Acrylic and Stainless Steel Square End Table With Drawer (Discontinued)

  • Mfr # 544059
  • Zoro # G622373572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544059
Zoro #
G622373572
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
24 in
Depth
24 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
Dark Gray/Gray Silver
Application Type
No
Item
End-Side Table

Description

Show off your exquisite taste with this 24-inch dark gray and silver wood acrylic and stainless steel square end table with drawer. A silver acrylic and stainless steel frame is finished off with a dark gray manufactured wood top that is the epitome of quality construction and design. Includes a single easy pull out drawer for handy storage of life's little essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24-inch h x 24-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.