
24" Dark Gray And Silver Wood And Metal End Table With Drawer
Mfr # 544106
Zoro # G122362526
product price: $573.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Dark Gray/Gray Silver
Width
24 in
Assembly Required
Partial Assembly Needed
Height
24 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544106
Zoro #
G122362526
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Height
24 in
Depth
18 in
Details
Tabletop Color
Dark Gray/Gray Silver
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Optimize your space and add some charm to your room with the 24-inch dark gray and silver wood and metal end table with drawer. The silver coloration of the high quality metal legs and accents marries nicely with the dark gray manufactured wood. Includes a single easy pull out drawer for handy storage of life's little essentials, and two cabinet doors that swing open to reveal more storage. This versatile storage table is a great accent for most any room. 24-inch h x 24-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.