
24" Dark Gray Brown And Off White Cotton Striped Throw Pillow
Mfr # 535245
Zoro # G622810893
product price: $52.49
/eaKey Features
Type
Pillow Cover and Insert
Fill Material
Polyfill
Material
Cotton
Assembly Required
No Assembly Needed
Pattern
Striped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535245
Zoro #
G622810893
UPC #
-
Country of Origin
India
Dimensions
Size
24 x 24 in
Length
24 in
Depth
4 in
Width
24 in
Details
Type
Pillow Cover and Insert
Color
Dark Gray, Brown, Off White
Fill Material
Polyfill
Material
Cotton
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Pattern
Striped
Residential/Commerical
Residential
Style
Transitional
Closure Type
Zipper
Reversible
No
Description
Unique and decorative, this comfortable 24-inch dark gray brown and off white cotton striped throw pillow will leave a lasting impression. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton in a dark gray, brown, and off white coloration. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 24-inch h x 24-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.