Zoro Homepage

24" Dark Gray Iron Beaded Round Accent Mirror

  • Mfr # 634099

  • Zoro # G222351406


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
1.65 in
Application Type
Yes
Height
23.6 in
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634099
Zoro #
G222351406
UPC #
-
Country of Origin
China

Dimensions

Depth
1.65 in
Height
23.6 in
Width
23.6 in

Details

Item
Mirror
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Dark Gray
Material
Glass

Description

The carefully crafted 24-inch dark gray beaded metal round accent mirror is what you need to add finishing touch to your decor. Framed with iron in a classic beaded pearl geometric design, this mirror will bring practical application and fashionable design to your space, adding some casual flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 23.6-inch h x 23.6-inch w x 1.65-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.