24" Gold And Beige Wood And Metal End Table With Drawer And Shelf

  • Mfr # 333229

  • Zoro # G722832917


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Unassembled
Mirrored
No
Tabletop Material
Manufactured Wood
Includes
1 Table
Height
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333229
Zoro #
G722832917
UPC #
-
Country of Origin
China

Dimensions

Height
23.75 in
Width
19.5 in
Length
12.75 in

Details

Item
End-Side Tables
Assembled/Unassembled
Unassembled
Mirrored
No
Tabletop Material
Manufactured Wood
Includes
1 Table
Purposeful Distressing Type
No Distressing
Finish
Glossy
Style
Modern
Tabletop Color
Beige
Leg Color
Gold
Leg Type
Frame
Commercial Use
No
Shape
Rectangular
Assembly
Full Assembly Needed
Hand Crafted
No
Set
No
Weight Capacity
22 lb
Base Material
Metal

Description

Show off your exquisite taste with this 24-inch gold and beige end table with drawer. Quality construction from the gold metal base combines with beige manufactured wood of the top to give this table a fresh and updated look. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 23.75-inch H x 19.5-inch W x 12.75-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.