Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Gold and Black End Table with Drawer

  • Mfr # 544058

  • Zoro # G422374434


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Tabletop Color
Gold Black
Width
24 in
Application Type
No
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544058
Zoro #
G422374434
UPC #
-
Country of Origin
China

Dimensions

Depth
24 in
Width
24 in
Height
24 in

Details

Tabletop Color
Gold Black
Item
End-Side Table
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Show off your exquisite taste with this 24-inch gold and black end table with drawer. The base of this table is made from acrylic in a gold color that is a nice contrast to the black manufactured wood tabletop. Includes a single easy pull out drawer for handy storage of life's little essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 24-inch H x 24-inch W x 24-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.