
24" Gold And Black Wood And Metal End Table With Drawer
Mfr # 333225
Zoro # G022833065
product price:Â $222.99
/ea
Free Shipping & Returns
Key Features
Length
12.8 in
Mirrored
No
Height
23.5 in
Assembly
Full Assembly Needed
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333225
Zoro #
G022833065
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
12.8 in
Height
23.5 in
Width
18.2 in
Details
Mirrored
No
Item
End-Side Tables
Assembly
Full Assembly Needed
Purposeful Distressing Type
No Distressing
Finish
Glossy
Weight Capacity
22 lb
Leg Type
C Table
Set
No
Tabletop Color
Black
Shape
Rectangular
Base Material
Metal
Includes
1 Table
Style
Modern
Assembled/Unassembled
Unassembled
Hand Crafted
No
Tabletop Material
Manufactured Wood
Leg Color
Gold
Description
Show off your exquisite taste with this 24-inch gold and black end table with drawer. The gold coloration of the high quality metal base marries nicely with the black manufactured wood top. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 23.5-inch H x 18.2-inch W x 12.8-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.