Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Gold And Clear Glass And Metal Round End Table

  • Mfr # 485842

  • Zoro # G822832831


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Base Material
Metal
Finish
Glossy
Commercial Use
Yes
Assembled/Unassembled
Assembled
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485842
Zoro #
G822832831
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
24 in
Diameter
24 in

Details

Base Material
Metal
Finish
Glossy
Commercial Use
Yes
Assembled/Unassembled
Assembled
Purposeful Distressing Type
No Distressing
Leg Color
Gold
Style
Contemporary
Item
End-Side Tables
Mirrored
No
Shape
Round
Leg Type
Sled
Includes
1 Table
Set
No
Tabletop Material
Glass
Tabletop Color
Clear

Description

Show off your exquisite taste with this 24" gold and clear glass and metal round end table. The base of this table is made from metal in a gold color that is a nice contrast to the clear glass tabletop. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 24" H x 24" W x 24" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.