
24" Gold and Gray End Table with Drawer
Mfr # 543906
Zoro # G022345254
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Assembly Required
Partial Assembly Needed
Width
16 in
Depth
14 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543906
Zoro #
G022345254
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Width
16 in
Depth
14 in
Details
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Application Type
No
Tabletop Color
Gold Gray
Description
Show off your exquisite taste with this 24-inch gold and gray end table with drawer. A gold stainless steel frame is finished off with a gray manufactured wood top that is the epitome of quality construction and design. Includes a single easy pull out drawer for handy storage of life's little essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 24-inch H x 16-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.