
24" Gold And White Aluminum And Marble Woman Tabletop Sculpture
Mfr # 628144
Zoro # G522884338
product price:Â $88.19
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Marble
Color
Gold, White
Commercial Use
Yes
Hand Painted
No
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628144
Zoro #
G522884338
UPC #
-
Country of Origin
India
Dimensions
Width
9.25 in
Length
23.5 in
Depth
4 in
Details
Item
Sculptures
Material
Aluminum, Marble
Color
Gold, White
Commercial Use
Yes
Hand Painted
No
Finish
Gold
Assembly Required
No
Design Motif
Not an animal
Construction Method
Hand Finished
LED Lighting
No
Sculpture Type
Tabletop Sculpture
Shape
Novelty
Plays Music
No
Nature Motif
No Nature
Occasion
No Holiday
Subject
People
Description
Add an air of fashion to your room and rejuvenate the space with this 24-inch gold and white aluminum and marble woman tabletop sculpture. It's a perfect addition for those who love an up-to-the-minute look and feel. This hand-finished piece showcases a modern artistic style with faceted geometric angles that beautifully captures the essence of femininity. Crafted from durable aluminum and marble, it promises both elegance and longevity. With its captivating subject, this sculpture serves as a striking conversation starter that enhances any decor setting in your home. 23.5-inch h x 9.25-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.