Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Gold and White Metal Round Pedestal End Table

  • Mfr # 632718

  • Zoro # G922353427


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Gold White
Height
24 in
Assembly Required
Partial Assembly Needed
Depth
8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632718
Zoro #
G922353427
UPC #
-
Country of Origin
India

Dimensions

Height
24 in
Depth
8 in
Width
8 in

Details

Tabletop Color
Gold White
Assembly Required
Partial Assembly Needed
Item
End-Side Table
Application Type
No

Description

Optimize your space and add some charm to your room with the 24-inch gold and white metal round pedestal end table. Offering a nice color combination, the top of this metal table is gold, while the base compliments it nicely in white. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24-inch h x 8-inch w x 8-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.