Zoro Homepage

24" Gold And Wood Brown End Table With Three Drawers

  • Mfr # 544082

  • Zoro # G822363670


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Width
24 in
Height
24 in
Tabletop Color
Brown/Gold
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544082
Zoro #
G822363670
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Width
24 in
Height
24 in

Details

Item
End-Side Table
Tabletop Color
Brown/Gold
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Show off your exquisite taste with this 24-inch gold and wood brown veneer end table with three drawers. The base of this table is made from manufactured wood in a gold color that is a nice contrast to the wood brown veneer tabletop. Includes 3 easy open drawers for storage of the small essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch H x 24-inch W x 18-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.