Zoro Homepage

24" Gold Arch Metal Framed Accent Mirror

  • Mfr # 569263

  • Zoro # G722350190


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
23.6 in
Assembly Required
No Assembly Needed
Depth
1.18 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569263
Zoro #
G722350190
UPC #
-
Country of Origin
China

Dimensions

Height
23.6 in
Depth
1.18 in
Width
31.5 in

Details

Color
Gold
Assembly Required
No Assembly Needed
Application Type
No
Item
Mirror
Material
Mirror

Description

Beautify your space with this 24-inch gold arch metal framed accent mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some traditional flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 23.6-inch h x 31.5-inch w x 1.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.