
24" Gold Arch Metal Framed Mirror Set
Mfr # 565344
Zoro # G422354634
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
23.93 in
Material
Glass
Depth
4.91 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565344
Zoro #
G422354634
UPC #
-
Country of Origin
China
Dimensions
Height
23.93 in
Depth
4.91 in
Width
35.76 in
Details
Color
Gold
Material
Glass
Item
Mirror
Application Type
No
Assembly Required
No Assembly Needed
Description
Decorate your space with the 24-inch gold arch metal framed mirror set that's inventive and distinctive at the same time. An antiqued and distressed mirror finish gives this piece lots of vintage charm. The frame of these mirrors is made from metal which has a gold color to it. The arch shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes any space glow with its fantastic frame. Its casual style makes this the perfect versatile accent piece for most any decor. Due to its high quality construction, it will last a lifetime. This set of unique mirrors will look great as part of your existing decor or you can use it as a statement piece anywhere in your home. 23.93-inch H x 35.76-inch W x 4.91-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.