
24" Gold Metal Geo Square Accent Mirror
Mfr # 574029
Zoro # G322357018
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Height
24 in
Application Type
No
Color
Gold
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574029
Zoro #
G322357018
UPC #
-
Country of Origin
China
Dimensions
Depth
2 in
Height
24 in
Width
24 in
Details
Item
Mirror
Application Type
No
Color
Gold
Material
Glass
Assembly Required
No Assembly Needed
Description
Beautify your space with this 24-inch gold metal geo square accent mirror. Features a uniquely shaped square in square geometric frame. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 24-inch h x 24-inch w x 2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.