
24" Gold Metal Round Accent Mirror
Mfr # 607281
Zoro # G322368793
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Depth
1.77 in
Assembly Required
No Assembly Needed
Width
23.62 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607281
Zoro #
G322368793
UPC #
-
Country of Origin
China
Dimensions
Depth
1.77 in
Width
23.62 in
Height
23.62 in
Details
Color
Gold
Item
Mirror
Assembly Required
No Assembly Needed
Material
Glass
Application Type
No
Description
If you want to add some brightness to your living space, the 24-inch gold metal round accent mirror is perfect for you. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 23.62-inch h x 23.62-inch w x 1.77-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.