Zoro Homepage

24" Gold Metal Round Accent Mirror

  • Mfr # 611865

  • Zoro # G722350695


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Gold
Assembly Required
No Assembly Needed
Width
24 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611865
Zoro #
G722350695
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Height
24 in
Depth
0.75 in

Details

Application Type
Yes
Color
Gold
Assembly Required
No Assembly Needed
Material
Glass
Item
Mirror

Description

Beautify your space with this 24-inch gold metal round accent mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 24-inch h x 24-inch w x 0.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.