
24" Gold Monkey Table Lamp With White Drum Shade
Mfr # 524262
Zoro # G222351895
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Depth
9 in
Assembly Required
Full Assembly Needed
Width
9 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524262
Zoro #
G222351895
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Depth
9 in
Width
9 in
Details
Assembly Required
Full Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
White/Gold
Description
Bring of level of elegance and freshness to your space with this high quality 24" gold monkey table lamp with white drum shade. The base of this lamp is made of polyresin finished in a gold tone and features a mischievous monkey. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 24" H x 9" W x 9" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.