Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Gold Red And White Solid Wood and Acrylic Silent Daisies Floral Wall Clock

  • Mfr # 626574

  • Zoro # G522371937


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Width
23.5 in
Color
White Gold/Beige
Application Type
Yes
Height
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626574
Zoro #
G522371937
UPC #
-
Country of Origin
China

Dimensions

Width
23.5 in
Height
15.5 in
Depth
1.5 in

Details

Item
Wall Clock
Assembly Required
No Assembly Needed
Color
White Gold/Beige
Application Type
Yes

Description

This 24-inch gold red and white solid wood and acrylic silent daisies floral wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Features a practical, curved-edged rectangle shape and a contemporary daisies in a gold round vase design. The clock face not only looks good but is made from sturdy acrylic that will stand the test of time. Stay on track with this elegant and efficient clock. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 15.5-inch h x 23.5-inch w x 1.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.