Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Gray and Beige Linen Arm Chair

  • Mfr # 533999

  • Zoro # G122374062


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
30.5 in
Application Type
No
Overall Width
23.6 in
Assembly Required
Partial Assembly Needed
Overall Height
33.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533999
Zoro #
G122374062
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30.5 in
Overall Width
23.6 in
Overall Height
33.3 in

Details

Item
Accent Chair
Application Type
No
Color
Gray Beige
Assembly Required
Partial Assembly Needed

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 24-inch gray and beige linen arm chair. This sturdy linen upholstered arm chair comes in a chic solid gray color to give your space just the right look. The high quality solid wood inner frame flaunts a cushion back that is complimented by soft and comfortable cushioning. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. 33.3-inch h x 23.6-inch w x 30.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.