
24" Gray And Black Solid Wood And Faux Shagreen Three Drawer Nightstand
Mfr # 651590
Zoro # G322360902
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Depth
13.8 in
Width
17.7 in
Height
23.6 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651590
Zoro #
G322360902
UPC #
-
Country of Origin
India
Dimensions
Depth
13.8 in
Width
17.7 in
Height
23.6 in
Details
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
No
Color
Gray Black
Description
Good looking design and practical styling meet to form this 24-inch gray and black solid wood three drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The drawers feature textured faux leather overlay to add visual interest and dimension. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 23.60-inch h x 17.70-inch w x 13.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.