Zoro Homepage

24" Gray And Dark Gray Solid Wood And Concrete Coffee Table

  • Mfr # 520640

  • Zoro # G822348615


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Tabletop Color
Dark Gray/Coffee
Assembly Required
Full Assembly Needed
Length
24 in
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520640
Zoro #
G822348615
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
24 in
Width
47 in
Height
17 in

Details

Item
Coffee Table
Commercial Use
No
Tabletop Color
Dark Gray/Coffee
Assembly Required
Full Assembly Needed

Description

Add handsome, fashionable design to your living space with this 24-inch gray and dark gray solid wood and concrete coffee table. The dark gray coloration of the high quality concrete base marries nicely with the gray solid wood top surface. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 24-inch W x 47-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.