
24" Gray And Natural Wood Wall Mounted Accent Shelf
Mfr # 634526
Zoro # G622358753
product price: $53.89
/eaKey Features
Overall Depth
9 in
Material
Manufactured Wood
Overall Height
3 in
Overall Width
24 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634526
Zoro #
G622358753
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
9 in
Overall Height
3 in
Overall Width
24 in
Details
Item
Wall Mounted Shelve
Material
Manufactured Wood
Color
Blue
Assembly Required
No Assembly Needed
Application Type
Yes
Description
The 24-inch blue wood wall mounted bracket shelf is a stylish and functional addition to any space. Crafted from high-quality manufactured and solid wood, this shelf combines durability with elegance. Its unique agate pattern in blue and gray brings a chic bohemian vibe to your living room, bedroom, bathroom, or office. The contrast of natural wood tones enhances its style, making it a versatile piece for displaying decor or organizing essentials. Perfect for those looking to add character and flair to their walls, it seamlessly blends beauty and practicality. Elevate your home decor effortlessly with this casually elegant wall-mounted shelf. 3-inch h x 24-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.