Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Gray Concrete Round Coffee Table

  • Mfr # 520586

  • Zoro # G422359912


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
No
Depth
24 in
Tabletop Color
Gray/Coffee
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520586
Zoro #
G422359912
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
24 in
Width
24 in
Height
16 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Item
Coffee Table
Tabletop Color
Gray/Coffee

Description

Add handsome, fashionable design to your living space with this 24-inch gray concrete round coffee table. This table features quality construction from concrete and an updated monotone color scheme with gray as the main color on both the top and the base. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 24-inch W x 24-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.