Zoro Homepage

24" Gray Concrete Urn Table Lamp With Beige Drum Shade

  • Mfr # 545841

  • Zoro # G322369363


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Depth
14 in
Height
24 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545841
Zoro #
G322369363
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Depth
14 in
Height
24 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Beige/Gray

Description

Bring of level of elegance and freshness to your space with this high quality 24-inch gray concrete urn table lamp with beige drum shade. The base of this lamp is made of gray concrete. Includes a beige cotton, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 24-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.