
24" Gray Iron Usb Table Lamp With Gray Dome Shade
Mfr # 530929
Zoro # G322373803
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Depth
15 in
Assembly Required
Partial Assembly Needed
Height
23.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530929
Zoro #
G322373803
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Height
23.5 in
Width
15 in
Details
Color
Gray
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Description
With this 24-inch gray iron usb table lamp with gray dome shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of iron finished in a gray tone. The gray shade has a dome shape and is made from metal. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 23.5-inch H x 15-inch W x 15-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.