Shop HOMEROOTS
See all product information
Create Account
24" Gray Metal Outdoor Accent Chair with Storage with Gray Cushion
Mfr # 625688
Zoro # G022352412
product price:Â
$
694.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Color
Gray
Material
Iron
Overall Length
23.6 in
Overall Width
47.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 625688
- Zoro #
- G022352412
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 23.6 in
- Overall Width
- 47.6 in
- Overall Height
- 46.1 in
Details
- Commercial Use
- No
- Color
- Gray
- Material
- Iron
- Item
- Outdoor Chair
- Assembly Required
- Partial Assembly Needed
Description
Elevate your outdoor aesthetic with the chic and inviting 24-inch gray metal outdoor accent chair with storage with gray cushion, designed to be the centerpiece of relaxation and conversation under the open sky. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. These cushions in gray will do just that. This gray colored polyester blend cushion cover will add a chic and modern touch of neutral color that harmoniously complements your aesthetic while providing good looking, durable and long-lasting support. The ability to recline in a comfortable position promotes relaxation and helps reduce stress, making this chair a definite must-have. You can never have enough storage space, and with this stunning furniture piece, you won’t have to worry about finding a spot for your favorite items you want close by. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 46.1-inch h x 23.6-inch w x 22.8-inch d.