Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Gray Round Table Lamp With Ivory Drum Shade

  • Mfr # 545834

  • Zoro # G322369547


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory/Gray
Application Type
Yes
Assembly Required
Partial Assembly Needed
Width
14 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545834
Zoro #
G322369547
UPC #
-
Country of Origin
China

Dimensions

Height
23.5 in
Width
14 in
Depth
14 in

Details

Color
Ivory/Gray
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

This 24-inch gray round table lamp with ivory drum shade is the perfect combination of design and function. The base of this lamp is made of textured polyresin finished in a gray tone. Includes a ivory linen, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 23.5-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.