Zoro Homepage

24" Gray Solid Wood And Glass Distressed Two Drawer Nightstand

  • Mfr # 651592

  • Zoro # G622365157


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Height
23.6 in
Application Type
No
Assembly Required
Full Assembly Needed
Width
17.7 in
Color
Light Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651592
Zoro #
G622365157
UPC #
-
Country of Origin
India

Dimensions

Height
23.6 in
Width
17.7 in
Depth
13.8 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Color
Light Pink
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 24-inch gray solid wood and glass distressed two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood with some glass on the door. This unique cabinet features lots of storage options with a single drawer and cabinet door with window pane style glass. The pickled gray color is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 23.60-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.