Zoro Homepage

24" Gray Solid Wood and Wood One Drawer Nightstand

  • Mfr # 530246

  • Zoro # G022364644


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Depth
17.75 in
Width
22 in
Application Type
No
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530246
Zoro #
G022364644
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
17.75 in
Width
22 in
Height
24 in

Details

Color
Gray
Item
Nightstands & Bedside Table
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Good looking design and practical styling meet to form this 24-inch gray solid wood and wood one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 24-inch h x 22-inch w x 17.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.