Zoro Homepage

24" Gray Solid Wood and Wood One Drawer Nightstand

  • Mfr # 530248

  • Zoro # G922345972


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
24 in
Width
22 in
Application Type
No
Depth
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530248
Zoro #
G922345972
UPC #
-
Country of Origin
Thailand

Dimensions

Height
24 in
Width
22 in
Depth
17.75 in

Details

Item
Nightstands & Bedside Table
Color
Gray
Application Type
No
Assembly Required
Full Assembly Needed

Description

Good looking design and practical styling meet to form this 24-inch gray solid wood and wood one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 24-inch h x 22-inch w x 17.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.